0
1
2
3
4

Antibacterial Chair One-piece Polypropylene Blue

Order Code: ZT1401674X

£102.99 Inc VAT (20%)


Description

Antibacterial one-piece chair is extremely strong, easy to clean, maintain and designed to actively kills and protect from virus, 99% of known human bacteria to touch. Ideal for creating a covid safe classroom, canteen and refectories.

Features and Benefits
• Portable and lightweight, with moulded hand handle for easy lifting and rearranging in a classroom
• Child-friendly, anti-tilt designed safety leg system to prevents children leaning back and prevent falls
• Certificated standard BSEN 1729 part 1 & 2 for stability, strength and ergonomics
• Stackable up to 12 high for fast, space saving storage
• Designed to actively kills and protect from virus, E Coli, MRSA Fungal growth and 99% of known human bacteria to touch
• Maintenance free one-piece plastic design with no sharp edges or pinch points preventing injuries
• Lumbar support for comfort and prevent 'fidgeting' allowing improved concentration
• Anti-fungal properties make this chair suitable canteens, refectories, and standard classroom settings
• S-shaped back design aids posture and helps maintain a healthy spine
• made from solid high impact polypropylene makes it practically indestructible

Typical Applications
• School classrooms
• Canteens
• Refectories

Notes
• BS EN 1729 Part 1 & 2
• Weight Capacity:158kg
• Dimensions: (DxWxH) 510x482x829mm
• Seat Dimensions: (DxWxH) 414mm W: 370mm H: 460mm
• Suitable for ages 14+
• Size 6
• 10 year guarantee on the antibacterial effectiveness
• Range of 5 seat heights available
• Variety of colours

See full description
Specifications for Antibacterial Chair One-piece Polypropylene Blue
  • Back Height
    370mm
  • Seat Width
    370mm
  • Colour
    Blue
  • MFR Part No.
    T6-ANB2
  • Seat Depth
    370mm
  • Packaged Dimensions (WxDxH)
    482 x 510 x 829mm
  • Weight
    4.43kg
  • Back Width
    370mm
  • Gross Weight
    4.43kg
    4kg
  • Width
    482mm
  • Depth
    510mm
  • Height
    829mm
  • Seat Height Range
    460mm
  • Packaged Dimensions (Wxdxh)
    482 x 510 x 829mm
    482 x 510 x 829mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome