Ergonomic Mid Back Office Chair 360 Swivel Height Adjustable Home Office Grey

Ergonomic Mid Back Office Chair 360 Swivel Height Adjustable Home Office Grey

Order Code: ZT3352505S

£53.99 Inc VAT (20%)
£55.993.5% off


Description

Height Adjustable: Between 84 cm and 95.5 cm, this pc chair is easy to set to a level that is most comfortable and is in line with your working level.Full Swivel Chair: Moves a full 360°, left to right, the home office chair works effortlessly with your body's motion, so you don't strain yourself as you work. The armless style for more freedom.Comfortable: The back and seat are padded with a thick sponge so that you can work for an extended period with this desk chair. Besides, the linen upholstery is smooth and keeps cool.Five Wheels: With castors, the executive office chair moves freely and easily. Dimensions: 84-95.5H x 65W x 65Dcm. Seat: 45.5W x 38Dcm.Maximum weight capacity 150 kg. Assembly required.

See full description
Specifications for Ergonomic Mid Back Office Chair 360 Swivel Height Adjustable Home Office Grey
  • Colour
    Grey
  • Assembly
    Required
  • Material
    Linen
  • Product Type
    Office Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome