Evolution Pro ActiFit Black Gaming Chair

Evolution Pro ActiFit Black Gaming Chair

Order Code: ZT5365233S

£319.99 Inc VAT (20%)


Description

Playseat Evolution Pro ActiFit Universal Black Gaming Chair

Specifications for Evolution Pro ActiFit Black Gaming Chair
  • Product Type
    Office Chairs
  • Material
    Fabric
  • Arm Type
    No Arms
  • Colour
    Black
  • Recommended Weight Limit
    Min. 20kg, Max. 120kg
  • Style
    Gaming Chair
  • Weight
    21kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome