Inc VAT (20%)
Description unavailable
Back Width:
430 mm
Seat Depth:
460-510 mm
Seat Colour:
Black
Colour:
Black
Seat Width:
440 mm
Back Colour:
Black
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy