RENATUS - Shelf Unit, HxW 1100 X 800mm, 2 Shelves, Light Grey

Order Code: ZT2722296S

£299.99 Inc VAT (20%)


Description

RENATUS - Shelf unit, HxW 1100 x 800 mm, 2 shelves, light grey. Supplied = flat pack. Height = 1100 mm. Width = 800 mm. Depth = 400 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = office shelving units. Series = RENATUS. Number of shelves = 2 pcs. Shelf material = chipboard, melamine coated. Shelf colour = light grey. Shelf thickness = 22 mm. Number of lever arch file heights = 3 pcs. Thickness of body = 19 mm. Thickness of rear panel = 3 mm. Shelf unit with grooved 3 mm rear panel, silver. Full length cover panel and base. Shelves are height adjustable in hole grid. Plastic pedestal feet with height adjustment screws which can be accessed through the floor inside (metal threads) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for RENATUS - Shelf Unit, HxW 1100 X 800mm, 2 Shelves, Light Grey
  • Number of Shelves
    2
  • Product Type
    Office Shelving Units
  • Supplied
    Flat Pack
  • Height
    1100mm
  • Depth
    400mm
  • Width
    800mm
  • Material
    Chipboard, Melamine Coated
  • Series
    RENATUS
  • Shelf Colour
    Light Grey
  • Shelf Material
    Chipboard, Melamine Coated
  • Panel Thickness
    3mm
  • Shelf Thickness
    22mm
  • Colour
    Light Grey
  • Body Thickness
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome