STATUS - Office Shelf Unit, 4 File Heights, Width 1000mm, Light Grey

STATUS - Office Shelf Unit, 4 File Heights, Width 1000mm, Light Grey

Order Code: ZT2745359S

£619.99 Inc VAT (20%)


Description

STATUS - Office shelf unit, 4 file heights, width 1000 mm, light grey. Supplied = flat pack. Height = 1560 mm. Width = 1000 mm. Depth = 420 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = office shelving units. Series = STATUS. Number of shelves = 3 pcs. Shelf material = steel. Shelf thickness = 30 mm. Number of lever arch file heights = 4 pcs. Design of cupboards = with rear panel. Thickness of body = 19 mm. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for STATUS - Office Shelf Unit, 4 File Heights, Width 1000mm, Light Grey
  • Number of Shelves
    3
  • Product Type
    Office Shelving Units
  • Material
    Steel
  • Supplied
    Flat Pack
  • Height
    1560mm
  • Depth
    420mm
  • Width
    1000mm
  • Series
    Status
  • Shelf Material
    Steel
  • Colour
    Light Grey
  • Shelf Thickness
    30mm
  • Design of Cupboards
    With Rear Panel
  • Body Thickness
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome