VERA-ZWO - Office Shelf Unit, HxWxD 748 X 400 X 400mm, 2 File Heights, Maple Finish

VERA-ZWO - Office Shelf Unit, HxWxD 748 X 400 X 400mm, 2 File Heights, Maple Finish

Order Code: ZT2688283S

£229.99 Inc VAT (20%)


Description

VERA-ZWO - Office shelf unit, HxWxD 748 x 400 x 400 mm, 2 file heights, maple finish. Supplied = flat pack. Height = 748 mm. Width = 400 mm. Depth = 400 mm. Body colour = maple finish. Material = chipboard. Product type = office shelving units. Series = VERA-ZWO. Number of shelves = 1 pcs. Number of lever arch file heights = 2 pcs. Particularly robust construction. All horizontal parts 22 mm strong. High quality metal fittings. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for VERA-ZWO - Office Shelf Unit, HxWxD 748 X 400 X 400mm, 2 File Heights, Maple Finish
  • Material
    Chipboard
  • Product Type
    Office Shelving Units
  • Number of Shelves
    1
  • Supplied
    Flat Pack
  • Depth
    400mm
  • Width
    400mm
  • Height
    748mm
  • Series
    VERA-ZWO
  • Colour
    Maple Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome