Plastic Folding Heavy Duty Chair 405X400X450mm

Order Code: ZT1063127X

£49.99 Inc VAT (20%)
£51.993.5% off
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.497%


Description

Manufactured from heavy duty blow moulded plastic. Lightweight and easy to carry.
Overall size (WxDxH): 405 x 400 x 450mm.
Overall size folded (WxDxH): 1040 x 460 x 215mm.
Weight: 4.5kg

Specifications for Plastic Folding Heavy Duty Chair 405X400X450mm
  • MFR Part No.
    FFCO0Z
  • Colour
    White
  • Frame Material
    Gun Metal
  • Material
    Plastic
  • Product Type
    Folding Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome