FINO - Sideboard, with hinged doors, light grey. Supplied = flat pack. Width = 1661 mm. Height = 840 mm. Depth = 448 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = double door cupboards. Series = FINO. Door type = hinged door. Door colour = light grey. Number of doors = 2 pcs. Number of shelves = 3 pcs. Shelf colour = light grey. Number of lever arch file heights = 2 pcs. Shelf thickness = 19 mm. Thickness of body = 19 mm. Door thickness = 19 mm. Body made of melamine coated chipboard. Top and bottom panels 25 mm thick. Body and shelves 19 mm thick. 2 hinged doors with metal handles. 3 height adjustable shelves. With presentable rear panel. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy