MAULgrando Coat Stand, With 16 Hooks And Umbrella Holder, Black

Order Code: ZT2686484S

£239.99 Inc VAT (20%)


Description

MAULgrando coat stand, with 16 hooks and umbrella holder, black. Supplied = partially assembled. Number of coat hooks = 8 pcs. Frame material = steel, plastic. Frame colour = black. Height = 1750 mm. Max. diameter = 390 mm. Umbrella holder = with. Umbrella holder material = plastic. Umbrella holder colour = black. Weight = 9.06 kg. Hook colour = black. Hook material = metal, ABS plastic. Base material = concrete. Colour of foot = black. Number of umbrella holders = 1 pcs. Rotating top, 375 mm, for convenient access from all sides. Sturdy coat stand made of steel for heavy loads. Column, 50 mm, glossy black and hooks made of shatterproof ABS. Offset coat rails with hooks on both sides distribute the load and provide convenient access. Heavy concrete base with plastic cover and floor protectors made of felt. Glossy base with a matt, textured surface, scratch resistant for umbrella tips. Rounded and bolted plastic heads provide a firm hold and protect clothing. 16 hooks, 8 coat hooks made of metal, 4 additional hooks each made of plastic on the column and on the umbrella stand. Including an umbrella holder, 270 mm, for up to 8 umbrellas and 4 travel umbrellas.

See full description
Specifications for MAULgrando Coat Stand, With 16 Hooks And Umbrella Holder, Black
  • Supplied
    Partially Assembled
  • Base Material
    Concrete
  • Frame Colour
    Black
  • Frame Material
    Steel, Plastic
  • Hook Material
    Metal, ABS Plastic
  • Diameter
    390mm
  • Hook Colour
    Black
  • Height
    1750mm
  • Umbrella Holder Material
    Plastic
  • Number of Umbrella Holders
    1
  • Weight
    9.06kg
  • Colour of Foot
    Black
  • Umbrella Holder Colour
    Black
  • Number of Coat Hooks
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome