MAULlimbo Coat Stand, HxWxD 1560 X 1510 X 500mm, Mobile, Matt Black

Order Code: ZT2703195S

£229.99 Inc VAT (20%)


Description

MAULlimbo coat stand, HxWxD 1560 x 1510 x 500 mm, mobile, matt black. Supplied = flat pack. Frame material = metal. Frame colour = matt black. Height = 1560 mm. Depth = 500 mm. Umbrella holder = without. Weight = 6.16 kg. Wheel fittings = 4 double swivel castors, 2 with wheel stops. Max. load = 30 kg. Mobile coat rack in timeless design. Large capacity to store up to 40 jackets or coats. Telescopic side arms for up to 8 additional jackets each or for hanging up bags and accessories. Easy to roll even when full of clothing due to four double swivel castors. Suitable for function centres, in community centres, for trade fairs, in reception areas or at home. Quick and easy assembly. Very sturdy coat rail made of powder coated metal, matt black with rigid clothes rail and feet spaced at a width. Clothes rail length 1510 mm, 25 mm, max. load up to 30 kg. With telescopic side arms can be extended up to 2200 mm.

See full description
Specifications for MAULlimbo Coat Stand, HxWxD 1560 X 1510 X 500mm, Mobile, Matt Black
  • Frame Colour
    Matt Black
  • Supplied
    Flat Pack
  • Frame Material
    Metal
  • Height
    1560mm
  • Depth
    500mm
  • Weight
    6.16kg
  • Load Capacity
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome