MAULnubis Coat Stand, With 20 Hooks And Umbrella Holder, Black

Order Code: ZT2686512S

£269.99 Inc VAT (20%)


Description

MAULnubis coat stand, with 20 hooks and umbrella holder, black. Supplied = partially assembled. Number of coat hooks = 6 pcs. Frame material = steel, plastic. Frame colour = black. Height = 1760 mm. Max. diameter = 400 mm. Umbrella holder = with. Umbrella holder material = plastic. Umbrella holder colour = black. Weight = 10.3 kg. Number of hat hooks = 6 pcs. Hook colour = black. Hook material = metal, ABS plastic. Feature = rotating. Base material = concrete. Colour of foot = black. Number of umbrella holders = 1 pcs. Harmonises with any surroundings. Rotating top, 410 mm, for convenient access from all sides. Sturdy coat stand made of steel for heavy loads. Column, 50 mm, matt black and hooks made of shatterproof ABS. Heavy concrete base with plastic cover and floor protectors made of felt. Glossy base with a matt, textured surface, scratch resistant for umbrella tips. Rounded and bolted plastic heads provide a firm hold and protect clothing. 20 hooks: 6 hat hooks, 55 mm, and 6 coat hooks, 38 mm, made of metal, 4 additional hooks each made of plastic on the column and on the umbrella stand. Including an umbrella holder, 270 mm, for up to 8 umbrellas and 4 travel umbrellas.

See full description
Specifications for MAULnubis Coat Stand, With 20 Hooks And Umbrella Holder, Black
  • Frame Colour
    Black
  • Base Material
    Concrete
  • Supplied
    Partially Assembled
  • Diameter
    400mm
  • Frame Material
    Steel, Plastic
  • Hook Material
    Metal, ABS Plastic
  • Hook Colour
    Black
  • Height
    1760mm
  • Umbrella Holder Colour
    Black
  • Number of Hat Hooks
    6
  • Weight
    10.3kg
  • Number of Umbrella Holders
    1
  • Features
    Rotating
  • Umbrella Holder Material
    Plastic
  • Colour of Foot
    Black
  • Number of Coat Hooks
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome