Aslop High Poseur Bar Table Square Top Black

Aslop High Poseur Bar Table Square Top Black

Order Code: ZT4280393SCopy

£214.99 Inc VAT (20%)


Description

The Aslop High Poseuer Kitchen Bar Table is available with a black square table top

Width 60cm - Depth 60cm - Height 102cm - This bar table has a fixed height and does not rotate.

The table top has a thick wooden table top with a highly polished chrome frame and base

Floor protection: This bar table is supplied with a protective rubber base

Made in Italy
¢ Black Melamine Top
¢ High Quality Finish
¢ Simple Design
¢ Chrome Steel Frame
¢ Domestic & Commercial Use

Dimensions:
¢ Table Height: 1020mm
¢ Table Top Width: 600mm
¢ Table Top Depth: 60cm

See full description
Specifications for Aslop High Poseur Bar Table Square Top Black
  • Width
    600mm
  • Height
    1020mm
  • Shape
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome