Spark Mesh Chair Upholstered in Black Fabric Black Mesh

Spark Mesh Chair Upholstered in Black Fabric Black Mesh

Order Code: ZT1185229P

£279.99 Inc VAT (20%)


Description

Stay cool in this mesh-backed Task chair. Featuring a back bar and height-adjustable arms

Specifications for Spark Mesh Chair Upholstered in Black Fabric Black Mesh
  • Back Width
    450mm
  • Colour
    Black
  • Seat Width
    480mm
  • MFR Part No.
    CH0781BK
  • Back Height
    540mm
  • Seat Depth
    470mm
  • Depth
    630mm
  • Height
    945 - 1065mm
  • Width
    670mm
  • Weight
    12kg
  • Seat Height Range
    430 - 550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome