1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Seating/
  4. Workplace Chairs/
  5. Operator Chairs
Executive High Back Operator's Chair
0
1

Executive High Back Operator's Chair


Select
See all variants from
£99.99Inc VAT (20%)

See all variants from £99.99

Description

High back operator chairs. Deep foam cushioning on seat and back. Integral lumbar support. Three lever asynchro mechanism. Material: Pyra. Medium fire retardancy. Guaranteed for two years. Optional accessories include fixed or adjustable arms.
Colours: charcoal and royal blue.
Dimensions:
Seat: D450 x W490mm.
Back: H510 x W455mm.
Seat height: 450 - 580mm.

See full description

Feature Attributes

Back Width:
455 mm
Frame Material:
Plastic
Seat Depth:
450 mm
Seat Width:
490 mm
Material:
Pyra
Back Height:
510 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome