Heavy Duty Bariatric Operator Office Chair

Heavy Duty Bariatric Operator Office Chair

Order Code: ZT3421578SCopy

£519.99 Inc VAT (20%)


Description

Heavy duty fabric chair suitable for all users of all sizes and rated up to 170kg (27 stone) .Seat and back tilt together, lockable in the upright position.Gas lift adjustable seat height: 480-555mm.Generous seat measurements with waterfall front for increased comfort.Posture curved seat and contoured backrest are complemented with a solid, stylish nylon frame.Robust frame with sizeable seat and back make this chair perfect for heavy duty use.Self assembly required.

See full description
Specifications for Heavy Duty Bariatric Operator Office Chair
  • Material
    Fabrics
  • Seat Height Range
    480-555mm
  • Product Type
    Operator Office Chair
  • Frame Material
    Nylon
  • Weight Capacity
    170kg (27 stone)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome