Swivel Argyle Office Chair Leather-Feel Fabric Home Study Leisure with Wheels

Swivel Argyle Office Chair Leather-Feel Fabric Home Study Leisure with Wheels

Order Code: ZT3347146S

£84.99 Inc VAT (20%)
£89.995.5% off


Description

Ergonomic design: Supports your body whilst you are seated comfortably. Our swivel chair features a high back, arms and fully swivel seat.Stylish: Grey leather-look upholstery, with a diamond stitched design on the back, the computer chair looks great and will match other furniture easily.Adjustable height: The seat height of the desk chair is easy to fix to a comfortable working level.Five wheels: This comfy chair moves around easily with swivel casters. Dimensions: 88-98H x 59.5W x 64Dcm. Seat: 43-53H x 42W x 48Dcm.Maximum load 120kg. Assembly required.

See full description
Specifications for Swivel Argyle Office Chair Leather-Feel Fabric Home Study Leisure with Wheels
  • Product Type
    Office Chair
  • Assembly
    Required
  • Colour
    Grey
  • Maximum Load
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome