2 Seater Garden Bench Outdoor Loveseats w/Wheel-Shaped Armrests, Carbonized

2 Seater Garden Bench Outdoor Loveseats w/Wheel-Shaped Armrests, Carbonized

Order Code: ZT3350842S

£99.99 Inc VAT (20%)


Description

UNIQUE DESIGN: With well-designed wheel-shaped armrests, this wooden love chair is constructed from natural fir logs, preserving the original wood grain and natural appearance. And the carbonized color gives it a classic flavor. It can easily bring a unique color to your outdoor garden or patio.COMFORTABLE: The large seats are spacious enough for 2 people, the curved back support provides extra comfort and relaxation for your body. All this make it a comfortable seat to rest, relax and rejuvenate.SAFE DURABLE: It's embedded nails and smooth surface ensure that it does not scratch the skin and clothing. With several pieces of wood for reinforcement, this chair is sturdier and more durable. It can bear a weight of 250kg, you don’t have to worry about the stability after using for a period of time.WIDELY USE: This love chair is perfect for any outdoor living space, you can put it in your garden, lawn, terrace, patio, etc. It can help you to enjoy your outdoor time. It's also very easy to install.DIMENSION: Overall Size: 108L x 66W x 95H cm, Seat Size: 98L x 48W x 2.3H cm, Seat Height: 43cm, Weight Capacity: 250kg

See full description
Specifications for 2 Seater Garden Bench Outdoor Loveseats w/Wheel-Shaped Armrests, Carbonized
  • Weight Capacity
    250kg
  • Seat Height
    43cm
  • Product Type
    Garden Bench
  • Colour
    Carbonized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome