Garden Antique Rocking Chair Metal Bench One Double Seater 2-seat Armrest84B-080

Garden Antique Rocking Chair Metal Bench One Double Seater 2-seat Armrest84B-080

Order Code: ZT3349342S

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£88.356%


Description

EXQUISITE DESIGN: With hollow-carved designed seat, slat backrest and built-in armrests, this garden bench adds a stylish and chic look that matches any outdoor spaces, ideal for garden, parks, backyards, patios and porchesSMOOTH & SAFE ROCKING: The curved base guarantees a smooth rocking and the built-in stoppers on the front and back prevent excessive rocking and thus overturningSTABLE & DURABLE: Constructed with metal frame, this garden chair is stable and durable which can hold up to150kgSPACIOUS SEAT: Ergonomic design wide seat to better fit your sitting position, ideal for sitting for hours with comfortDIMENSION: Overall dimension: 61W X 76D X 90H cm. Seat Size: 55L x 41W cm. Assembly required

See full description
Specifications for Garden Antique Rocking Chair Metal Bench One Double Seater 2-seat Armrest84B-080
  • Material
    Metal
  • Weight Capacity
    150kg
  • Product Type
    Rocking Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome