Garden Antique Rocking Chair Metal Bench One Double Seater 2-seat Armrest84B-081

Garden Antique Rocking Chair Metal Bench One Double Seater 2-seat Armrest84B-081

Order Code: ZT3349340S

£129.99 Inc VAT (20%)


Description

SMOOTH & SAFE ROCKING: The curved base guarantees a smooth rocking and the built-in stoppers on the front and back prevent excessive rocking and thus overturningEXQUISITE DESIGN: With hollow-carved designed seat, slat backrest and built-in armrests, this garden rocking bench adds a stylish and chic look that matches any outdoor spaces, ideal for garden, parks, backyards, patios and porchesSUITABLE FOR 2 PEOPLE: A wide seat suitable for up to 2 people. Ergonomic design seat to better fit your sitting position, this metal bench is ideal for sitting for hours with comfortSTABLE & DURABLE: Constructed with metal frame, this outside bench is stable and durable which can hold up to 200kgDIMENSION: Overall dimension: 104L X 76W X 90H cm. Seat Size: 101L x 41W cm. Assembly required

See full description
Specifications for Garden Antique Rocking Chair Metal Bench One Double Seater 2-seat Armrest84B-081
  • Material
    Metal
  • Weight Capacity
    200kg
  • Assembly
    Required
  • Capacity
    2 people

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome