Garden Bench Porch Park Chair Seater Antique Rose Style Cast Aluminium Green

Garden Bench Porch Park Chair Seater Antique Rose Style Cast Aluminium Green

Order Code: ZT3351722S

£92.99 Inc VAT (20%)


Description

Stylish Bench: Beautiful, antique style bench with floral rose accents and Verdigris finish will add elegance to your porch or backyardErgonomic Design: The backrest height is appropriate and wavy-edge is good for leaning. Both armrests are smooth and convenient to put your arms on.Durable & Lightweight: Constructed of cast aluminum. The seat and backrest have steel legs to make it durable while staying light enough to be relocated, weighing only 22 lbsStable Footing: Made with slanted legs to better distribute weight and make chair stay more sturdy. Foot pads protect ground wellOverall Dimension: 100L x 54W x 78H cm

See full description
Specifications for Garden Bench Porch Park Chair Seater Antique Rose Style Cast Aluminium Green
  • Frame Colour
    Verdigris
  • Material
    Cast Aluminium
  • Product Type
    Garden Bench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome