Garden Metal Arch Bench Outdoor 2-Seater Chair, Patio Rose Trellis Pergola Black

Garden Metal Arch Bench Outdoor 2-Seater Chair, Patio Rose Trellis Pergola Black

Order Code: ZT3350154S

£89.99 Inc VAT (20%)
£92.993% off


Description

ELEGANT DESIGN: Crafted into a classic Arbour design with beautiful pattern details. An exquisite addition to any garden or patio.HIGH ARCH: Can support and grow plants and vines against it.DURABLE AND STABLE: Made from metal with a powder coated finish for strength in all weather conditions.COMFORTABLE: Extra wide with a high back allows you to sit and relax for hours on end. Great for relaxing with a friend, or even by yourself with lots of room.DIMENSIONS: 203H x 115L x 59Wcm. Seat: 110W x 59D x 42Hcm. ASSEMBLY REQUIRED. MAXIMUM WEIGHT CAPACITY 220KG.

See full description
Specifications for Garden Metal Arch Bench Outdoor 2-Seater Chair, Patio Rose Trellis Pergola Black
  • Seat Height
    42cm
  • Height
    203cm
  • Material
    Metal
  • Length
    115cm
  • Width
    59cm
  • Frame Colour
    Powder Coated
  • Product Type
    Bench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome