Garden Outdoor 2-Seat Free Standing Metal Garden Patio Bench Love Seat - Green

Garden Outdoor 2-Seat Free Standing Metal Garden Patio Bench Love Seat - Green

Order Code: ZT3349224S

£154.99 Inc VAT (20%)


Description

MODERN GARDEN BENCH: A new approach to outdoor seat, placing a bench on a swinging frame, perfect for drifting backwards and forwards whilst enjoying the fresh air.METAL FRAME: Tough and stable, allows you to sit and swing safely and securely. Weather-resistant for use outdoors all-year round.TWO-SEATER: Great for sharing with a friend or simply having extra room to relax by yourself. COMFORTABLE: A high back with curved armrests and curved edge of seat to extend your sitting time, as well as keeping your supported.DIMENSIONS: Overall: 88H x 119L x 74Wcm. Seat: 104W x 47D x 42.5HcmMAXIMUM LOAD WEIGHT 240KG. ASSEMBLY REQUIRED.

See full description
Specifications for Garden Outdoor 2-Seat Free Standing Metal Garden Patio Bench Love Seat - Green
  • Material
    Metal
  • Product Type
    Garden Bench
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome