Kids Bench W930 D600 H770 Weight 13kg

Kids Bench W930 D600 H770 Weight 13kg

Order Code: ZT5469320S

£89.99 Inc VAT (20%)


Description

KIDS BENCH W930 D600 H770 Weight 13kg HB68

Specifications for Kids Bench W930 D600 H770 Weight 13kg
  • Weight
    13kg
  • Depth
    600mm
  • Height
    770mm
  • Product Type
    Kids Bench
  • Width
    930mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome