Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Benches
Knights Double Form W400 D160 H170 Weight 10kg
By Charles Taylor
Order Code:
ZT5469306S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-benches/knights-double-form-w400-d160-h170-weight-10kg/p/ZT5469306S
Add to quotation
View all Outdoor Benches
Description
KNIGHTS DOUBLE FORM W400 D160 H170 Weight 10kg HB302
Specifications
Specifications for Knights Double Form W400 D160 H170 Weight 10kg
Height
170mm
Width
400mm
Weight
10kg
Product Type
Double Form
Depth
160mm