Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Benches
Knights Double Planter Bench W1350 D475 H400 Weight 23kg
By Charles Taylor
Order Code:
ZT5469353S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-benches/knights-double-planter-bench-w1350-d475-h400-weight-23kg/p/ZT5469353S
Add to quotation
View all Outdoor Benches
Description
KNIGHTS DOUBLE PLANTER BENCH W1350 D475 H400 Weight 23kg HB306
Tags:
#NewProduct
Specifications
Specifications for Knights Double Planter Bench W1350 D475 H400 Weight 23kg
Weight
23kg
Width
1350mm
Product Type
Planter Bench
Height
400mm
Depth
475mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome