Little Fella's Bench Rocker W930 D620 H810 Weight 15kg

Little Fella's Bench Rocker W930 D620 H810 Weight 15kg

Order Code: ZT5469308S

£119.99 Inc VAT (20%)


Description

LITTLE FELLA'S BENCH ROCKER W930 D620 H810 Weight 15kg HB88

Specifications for Little Fella's Bench Rocker W930 D620 H810 Weight 15kg
  • Product Type
    Bench Rocker
  • Height
    810mm
  • Weight
    15kg
  • Width
    930mm
  • Depth
    620mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome