Patio Garden Entrance Arch Bench for Rose Trellis Climbing Plant Party Decor

Patio Garden Entrance Arch Bench for Rose Trellis Climbing Plant Party Decor

Order Code: ZT3352743S

£109.99 Inc VAT (20%)


Description

ELEGANT ENTRANCE: A beautiful way to make an impact in your outdoors, it is perfect for small and large gardens alike. Scrolling all over for a beautiful finish.TWO GATES: Allows easy access through the arch, whilst creating privacy when closed. Latches for extra security when you're out.SIDE TRELLIS’: Allows climbing plants and vines to grow up with support, with rails on the top to hang flowers and baskets from – creating a green and colourful look which is totally unique to you.METAL FRAME: Ensures a durable and tough structure, with a powder coated for extra strength. Reinforced bottom for stability. DIMENSIONS: 212H x 131L x 49Wcm. Single door: 86H x 48Wcm.EASY TO ASSEMBLE. PERFECT FOR PERMANENT USE IN YOUR GARDEN OR OCCASION USE DURING OUTDOOR PARTIES.

See full description
Specifications for Patio Garden Entrance Arch Bench for Rose Trellis Climbing Plant Party Decor
  • Width
    49cm
  • Frame Colour
    Powder Coated
  • Height
    212cm
  • Length
    131cm
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome