Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Benches
Planter Bench W1920 D470 H430 Weight 22kg
By Charles Taylor
Order Code:
ZT5469345S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-benches/planter-bench-w1920-d470-h430-weight-22kg/p/ZT5469345S
Add to quotation
View all Outdoor Benches
Description
PLANTER BENCH W1920 D470 H430 Weight 22kg HB51
Tags:
#NewProduct
Specifications
Specifications for Planter Bench W1920 D470 H430 Weight 22kg
Depth
470mm
Product Type
Planter Bench
Height
430mm
Width
1920mm
Weight
22kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome