Steel Patio Garden Bench Loveseats for Outdoors Park Yard Slatted Design Grey

Steel Patio Garden Bench Loveseats for Outdoors Park Yard Slatted Design Grey

Order Code: ZT3351923S

£99.99 Inc VAT (20%)
£109.999% off
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

TWO SEATER: Space for you and someone else to sit together, the wide seat of this metal garden bench gives you plenty of room.SIMPLE AND STYLISH: A combination of a rectangular seat and curved seat tops creates a stand-out look which isn't too overbearing. Grey colour is interesting and sleek.METAL STRUCTURE: Tough and solid, the park bench is suitable for outdoor use. Slatted all over so water doesn't build up and damage the frame.HIGH BACK AND ARMRESTS: Keeps body supported when sitting on the outdoor bench. DIMENSIONS: 80.5H x 108W x 63Dcm. Seat: 32H x 100W x 45Dcm.MAXIMUM LOAD 220KG. ASSEMBLY REQUIRED.

See full description
Specifications for Steel Patio Garden Bench Loveseats for Outdoors Park Yard Slatted Design Grey
  • Material
    Steel
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome