VIKING Outdoor Furniture Series, Bench Seat, Grey, Length 1000mm

VIKING Outdoor Furniture Series, Bench Seat, Grey, Length 1000mm

Order Code: ZT2741331S

£309.99 Inc VAT (20%)


Description

VIKING outdoor furniture series, bench seat, grey, length 1000 mm. Supplied = pre-assembled, final assembly by customer. Overall length = 1000 mm. Overall depth = 380 mm. Seat height = 430 mm. Seat depth = 300 mm. Seat and back rest material = pine wood covering, treated with preservative. Seat and back rest colour = grey. Frame colour = grey. Frame material = pine wood covering, treated with preservative. Weight = 22 kg. Material thickness = 33 mm. Product type = park benches/benches made of wood. High quality design - many add-on options. Perfect seating for breaks. Ideal for representative outdoor areas. The VIKING furniture series is an attractive table with seats that provides a pleasant way to spend lunch breaks with colleagues outside in the sun. It can be configured to suit individual requirements. Made of high quality pine wood. Due to the natural wood, resin may seep out at higher temperatures. This is a normal process that in no way damages the wood or shortens the service life. Any resin that is excreted can be carefully scratched off, or be wiped off with a little turpentine on a cloth.

See full description
Specifications for VIKING Outdoor Furniture Series, Bench Seat, Grey, Length 1000mm
  • Overall Depth
    380mm
  • Seat Height
    430mm
  • Product Type
    Park Benches
  • Overall Length
    1000mm
  • Seat Depth
    300mm
  • Weight
    22kg
  • Frame Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome