Wooden Garden Bench 2 Seater Slatted Seat with Arm for Park Patio Orange

Order Code: ZT3351978S

£102.99 Inc VAT (20%)


Description

Fir wood structure: Bench is solid and durable, with a top coating of paint for mild protection against weathering. Leave natural or paint to a colour you want.143cm long seat: Plenty of space for two people to sit and relax together.Ergonomic: Tall back and armrests, supports your body as you relax, keeps you comfortable.Slatted design: Prevents water build up and allows air to circulate around.Dimensions: 85H x 143L x 51Wcm. Maximum load 240kg. Assembly required.

See full description
Specifications for Wooden Garden Bench 2 Seater Slatted Seat with Arm for Park Patio Orange
  • Length
    143cm
  • Product Type
    Garden Bench
  • Height
    85cm
  • Colour
    Orange
  • Width
    51cm