Chair Rocker W680 D770 H1020 Weight 17kg

Chair Rocker W680 D770 H1020 Weight 17kg

Order Code: ZT5469251S

£119.99 Inc VAT (20%)


Description

CHAIR ROCKER W680 D770 H1020 Weight 17kg HB87

Specifications for Chair Rocker W680 D770 H1020 Weight 17kg
  • Width
    680mm
  • Height
    1020mm
  • Product Type
    Chair Rocker
  • Depth
    770mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome