Grand Rocker Chair W980 D740 H1020 Weight 22kg
0
1
2
3
4
5
6
7
8

Grand Rocker Chair W980 D740 H1020 Weight 22kg

Order Code: ZT5469232S

£169.99 Inc VAT (20%)


Description

GRAND ROCKER W980 D740 H1020 Weight 22kg HB196

Specifications for Grand Rocker Chair W980 D740 H1020 Weight 22kg
  • Depth
    740mm
  • Product Type
    Rocker Chair
  • Width
    980mm
  • Height
    1020mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome