Sun Lounger Recliner Foldable Lounge Chair with Pillow Adjustable Backrest84B-184GY

Sun Lounger Recliner Foldable Lounge Chair with Pillow Adjustable Backrest84B-184GY

Order Code: ZT3349809S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%


Description

HEAVY-DUTY LOUNGER: Heavy-duty garden sun lounger chair is ideal for outdoor relaxing lounging in patio, beach, park, deck, pool and backyardSTABLE & DURABLE: Made from steel tubing and 560g/m2 texteline material in excellent craftsmanship, strong design with solid steel frame, the garden recliner can hold up to 165kgADJUSTABLE & COMFORTABLE: 5 Level adjustable backrest of outdoor recliner chair to support back for best position, a pillow filled with thick PP cotton for added comfortFOLDABLE & PORTABLE: The reclining sun lounger can be folded in seconds and transport with lightweight design for easy remove and quick storage when not in useUpright Size: 137L x 63.5W x 100.5H cm, Foldable Size: 81.5L x 20.5W x 64.5H cm. Assembly Required.

See full description
Specifications for Sun Lounger Recliner Foldable Lounge Chair with Pillow Adjustable Backrest84B-184GY
  • Product Type
    Sun Lounger Recliner
  • Weight Capacity
    165kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome