Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Outdoor Fireplaces, Fire Pits & Accessories
Homefire Smokeless 10kg
By CPL
Order Code:
ZT4971852S
£16.99
Inc VAT (5%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-fireplaces-fire-pits-and-accessories/homefire-smokeless-10kg/p/ZT4971852S
Add to quotation
View all Outdoor Fireplaces, Fire Pits & Accessories
Description
CPL Homefire Smokeless 10kg 844904
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Homefire Smokeless 10kg
Weight
10kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome