Rotary Garden Sieve Large Riddle 7mm Grille Soil Sifter Steel
0
1
2
3
4
5
6
7
8
9

Rotary Garden Sieve Large Riddle 7mm Grille Soil Sifter Steel

Order Code: ZT3930637S

£59.99 Inc VAT (20%)


Description

Made from durable 1.2mm steel, this rotary soil sieve can handle compost, earth and mulch. The blue powder-coated steel keeps it weather resistant, perfect for the garden. The spring-loaded handle makes sieving soil a breeze. The large hopper makes it a perfect compost sieve, and the ergonomic handle makes it easy to use without strain. With a 7mm mesh, this sieve allows you to separate fine particles from larger debris effectively. It is ideal for various gardening and landscaping tasks where a soil riddle is required. The 16” diameter of this sieve provides an ample area for sifting soil, providing a larger capacity than any rotary sieve on the market. Whether you need a rotary sieve to help remove rocks from your garden, or to sift soil for landscaping, this high-capacity metal garden sieve is a perfect choice. Product Dimensions (W x D x H) : 400 x 400 x 540mm.
• RUGGED CONSTRUCTION – Made from durable 1.2mm steel, this rotary soil sieve can handle compost, earth and mulch. The blue powder-coated steel keeps it weather resistant, perfect for the garden.
• EFFORTLESS – The spring-loaded handle makes sieving soil a breeze. The large hopper makes it a perfect compost sieve, and the ergonomic handle makes it easy to use without strain.
• FINE SOIL – With a 7mm mesh, this sieve allows you to separate fine particles from larger debris effectively. It is ideal for various gardening and landscaping tasks where a soil riddle is required.
• LARGE SURFACE AREA – The 16” diameter of this sieve provides an ample area for sifting soil, providing a larger capacity than any rotary sieve on the market.
• VERSATILE – Whether you need a rotary sieve to help remove rocks from your garden, or to sift soil for landscaping, this high-capacity metal garden sieve is a perfect choice.
• DIMENSIONS (W x D x H) - 400 x 400 x 540mm.

See full description
Specifications for Rotary Garden Sieve Large Riddle 7mm Grille Soil Sifter Steel
  • MFR Part No.
    DG261
  • Weight
    4.9kg
  • Type
    Rotary Sieve
  • Depth
    40cm
  • Height
    54cm
  • Width
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome