Kids Adjustable Basketball Hoop and Stand w/Wheels, Weighted Base, 1.8-2m

Order Code: ZT3349918S

£61.99 Inc VAT (20%)


Description

1.8 - 2m adjustable height: Change the basketball hoop and stand's position, making it a suitable game for all heights and ages.Stable base: It can be filled with sand or water, which keeps it firmly to the ground. The weight can be 60kg of water or 70kg of sand.Solid construction: A steel triangular frame, high-strength PC backboard and a durable basketball net – suitable for outdoor and daily use.Wheels: Placed at the bottom, so you can easily move this kids basketball hoop and stand around When not playing, place the basketball in the ball holder, so it doesn't roll away.Backboard dimensions: 46H x 71Wcm. Basketball hoop: Φ39cm. Overall height: 210-240cm. Basketball hoop height: 178-208cm. Recommended age: 6-14 years. Assembly required.

See full description
Specifications for Kids Adjustable Basketball Hoop and Stand w/Wheels, Weighted Base, 1.8-2m
  • Assembly
    Required
  • Overall Height
    210-240cm
  • Height
    1.8-2m
  • Basketball Hoop Height
    178-208cm