235x190x90cm Large Patio Set Cover Outdoor Garden Furniture Cover Grey
0
1
2
3

235x190x90cm Large Patio Set Cover Outdoor Garden Furniture Cover Grey

Order Code: ZT4185424S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Protects outdoor furniture: Keeps all your Rattan, wood and plastic tables, chairs, sets and more in top condition for years to come.Heavy duty: Made from polyethylene for toughness and durability. Tight stitched seams to stop water, dirt and residue seeping in.UV resistant & breathable: Stops sunlight from fading furniture in the summer. Ventilates when on to prevent mildew, mould and moisture buildup.Drawstring fastening: Secures cover with an eyelet lock for protection in strong winds.Dimensions: 90H x 235L x 190Wcm.

See full description
Specifications for 235x190x90cm Large Patio Set Cover Outdoor Garden Furniture Cover Grey
  • Material
    Polyethylene
  • Colour
    Grey
  • Product Type
    Patio Set Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome