3 Piece Cast Aluminium Garden Bistro Set with Parasol Hole & Cushions - Bronze

3 Piece Cast Aluminium Garden Bistro Set with Parasol Hole & Cushions - Bronze

Order Code: ZT3352384S

£239.99 Inc VAT (20%)


Description

THREE-PIECE SET: Formed of two bistro chairs and a round and tall table – a great addition to your garden and outdoor areas when you want to eat and relax, either by yourself or with a friend.UMBRELLA HOLDER: Two 45mm holes in the middle of bistro table to keep a parasol securely in place so you are protected from the sun's glare and won't need to prepare a parasol base.CUSHIONED SEATS: Soft padded cushions on both seats to ensure a comfortable sit for hours on end. With removable covers for each cleaning and it's thoughtful that the inner padding has a non-woven fabric cover so that it won't be messy after removing the outer cover.CAST ALUMINIUM FRAME: Sturdy, weather resistant and rust resistant, the bistro garden table and chairs are reliable for outdoor use all-year round. The backs of the garden armchairs are moulded into an attractive cut out design.BALCONY FURNITURE INFORMATION: Table: Φ60 x 66H cm, Chair: 52W x 55D x 89H cm. Weight Capacity: (table) 60kg, (chair) 120kg.

See full description
Specifications for 3 Piece Cast Aluminium Garden Bistro Set with Parasol Hole & Cushions - Bronze
  • Number of Pieces
    3
  • Product Type
    Garden Bistro Set
  • Material
    Cast Aluminium
  • Finish
    Bronze

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome