Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Lounge Sets
Alfresco Bar Set-six Seater W2000 D2000 H1100 Weight 69kg
By Charles Taylor
Order Code:
ZT5469315S
£549.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
549.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-lounge-sets/alfresco-bar-set-six-seater-w2000-d2000-h1100-weight-69kg/p/ZT5469315S
Add to quotation
View all Outdoor Lounge Sets
Description
ALFRESCO BAR SET-SIX SEATER W2000 D2000 H1100 Weight 69kg HB225
Specifications
Specifications for Alfresco Bar Set-six Seater W2000 D2000 H1100 Weight 69kg
Height
1100mm
Product Type
Bar Set
Weight
69kg
Width
2000mm