Deluxe Lounger Set - Straight W1600 D1330 H980 Weight 42kg
0
1
2
3

Deluxe Lounger Set - Straight W1600 D1330 H980 Weight 42kg

Order Code: ZT5469258S

£269.99 Inc VAT (20%)


Description

DELUXE LOUNGER SET - STRAIGHT W1600 D1330 H980 Weight 42kg HB118

Specifications for Deluxe Lounger Set - Straight W1600 D1330 H980 Weight 42kg
  • Width
    1600mm
  • Depth
    1330mm
  • Weight
    42kg
  • Height
    980mm
  • Product Type
    Deluxe Lounger Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome