Patio 9 PCs Rattan Dining Table Chair Set Garden Wicker Cube Sofa Furniture

Patio 9 PCs Rattan Dining Table Chair Set Garden Wicker Cube Sofa Furniture

Order Code: ZT3349471S

£1,299.99 Inc VAT (20%)


Description

SPACE-SAVING DESIGN: The 9 pieces outdoor rattan cube dining sets with armchairs and single chairs nest neatly under the table for compact storage when not in use. - room to bring everybody together outdoors.TEMPERED GLASS TABLE: A thick and flat surface ideal for dining. The rattan dining sets add a sleek touch and can be easily cleaned. Parasol hole in middle to add some shade, can be use for Φ38 mm and under umbrella.METAL WRAPPED IN RATTAN: The garden dining furniture features powder coating for extra strength and covered in UV and weather resistant wicker for extra durability.CUSHIONS: The cushions of the garden sofa dining set keeps you comfortable, covers can be removed and washed for hygiene.DIMENSIONS: Table: 118L x 118W x 74Hcm. Tall chair: 56.5L x 56.5W x 68Hcm. Low chair: 50L x 55W x 64Hcm.

See full description
Specifications for Patio 9 PCs Rattan Dining Table Chair Set Garden Wicker Cube Sofa Furniture
  • Material
    Metal
    Rattan
  • Number of Pieces
    9
  • Product Type
    Dining Table Chair Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome