Chester Rattan Wicker Adjustable Outdoor Dining Table Brown
0
1
2
3

Chester Rattan Wicker Adjustable Outdoor Dining Table Brown

Order Code: ZT3930565S

£419.99 Inc VAT (20%)


Description

This modern rattan dining table will work in any outdoor space from large gardens to small patios and balconies. Table is easily adjusted to transform into a dining table. Two Height Settings (Low/High) : 46cm/68cm. This easy-to-clean tempered glass tabletop has been UV Treated, is fade resistant and can be used outside all year round. Can be used as a dining table, side table, snack table or coffee table. Dimensions (W x D x H) – 90 x 90 x 46-68cm.
• STYLISH DESIGN - This modern rattan dining table will work in any outdoor space from large gardens to small patios and balconies.
• HEIGHT ADJUSTABLE - Table is easily adjusted to transform into a dining table. Two Height Settings (Low/High) : 46cm/68cm.
• WEATHER-RESISTANT - This easy-to-clean tempered glass tabletop has been UV Treated, is fade resistant and can be used outside all year round.
• VERSATILE – Can be used as a dining table, side table, snack table or coffee table.
• DIMENSIONS (W x D x H) – 90 x 90 x 46-68cm.
• 3 Year Guarantee*.

See full description
Specifications for Chester Rattan Wicker Adjustable Outdoor Dining Table Brown
  • Weight
    18.5kg
  • MFR Part No.
    DG73
  • Depth
    90cm
  • Maximum Weight Capacity
    75kg
  • Height
    68cm
  • Width
    90cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome