Fire Pit Heater Enclosure Square Table Garden Patio Metal Black 86cm Outdoor

Fire Pit Heater Enclosure Square Table Garden Patio Metal Black 86cm Outdoor

Order Code: ZT3351197S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

SQUARE FIRE BOWL: Ideal for a cool evening, providing cosy warmth, little light to make a beautiful, captivating and comfortable ambienceSTYLISH: The fire pit table features a black steel frame and with stylish decorative faux-slate panels around the borderSAFETY: Our fire pits for garden come with mesh lid to prevent burning embers blowing included poker to stoke fire and remove the mesh lidMULTI-USE: Multipurpose design for warmth, BBQ and cooling drinks and food in any outdoor space. (Grill grids are not included) FIREPIT DIMENSIONS: Overall Size: 86L x 86W x 54H cm. Assembly Required.

See full description
Specifications for Fire Pit Heater Enclosure Square Table Garden Patio Metal Black 86cm Outdoor
  • Shape
    Square
  • Frame Material
    Steel
  • Product Type
    Fire Pit Heater Enclosure
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome