Firepit Heater Stove Garden Square Wood Buring Outdoor Patio Steel Black

Firepit Heater Stove Garden Square Wood Buring Outdoor Patio Steel Black

Order Code: ZT3351387S

£63.99 Inc VAT (20%)
£66.994% off


Description

STAY WARM: 360 degree maximum view of the fire, creates a warm and soothing environment. The garden fire pits are ideal for outdoor living space and gatherings600℃ RESISTANT STEEL: A sturdy structure, which can withstand a high temperature for better use. Large base of the fire bowls for garden to avoid ground contact.LARGE BOTTOM FIRE BOWL: Plenty of holding room for firewood to produce an abundance of heat - keeping you warm for extended periods.PRACTICAL POKER: The attached poker tool can be used for stoking fire logs. Charcoal and wood can be used as fuelFIREPIT DIMENSIONS: Overall Size: 44L x 44W x 40H cm. Assembly Required.

See full description
Specifications for Firepit Heater Stove Garden Square Wood Buring Outdoor Patio Steel Black
  • Product Type
    Firepit Heater Stove
  • Material
    Steel
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome