Garden Side Table Outdoor Square Coffee End Table for Drink Snack, White

Garden Side Table Outdoor Square Coffee End Table for Drink Snack, White

Order Code: ZT3352090S

£22.99 Inc VAT (20%)
£23.994% off


Description

CHIC & STYLISH: Pure white body with square grid pattern on the tabletop makes it a great addition to your garden, terrace, balcony, and moreFOOT PADS: Prevent the bottom from wearing out or slipping, keep the garden coffee table level and balanced.EASY TO CLEAN: The plastic body is weather-resistant for use outdoors, it is tough and durable and can be wiped clean easilyVERSATILE USE: Able to serve as an end table, entryway accent, or pretty much anywhere you need it. OVERALL DIMENSION: 46.5L x 46.5W x 40.5H cm.MAXIMUM LOAD WEIGHT 20KG. ASSEMBLY REQUIRED.

See full description
Specifications for Garden Side Table Outdoor Square Coffee End Table for Drink Snack, White
  • Shape
    Square
  • Product Type
    Garden Side Table
  • Material
    Plastic
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome