Outdoor Garden Pizza Oven Charcoal Bbq Grill 3-Tier Freestanding w/Chimney

Order Code: ZT3352323S

£149.99 Inc VAT (20%)
£179.9916.5% off


Description

THREE-TIER OVEN: Features a cooking compartments to cook food, a charcoal shelf, a bottom shelf for ash catcher, with handles on the doors for easy opening and closing. Bottom shelf for easy and convenient storage. A great way to bring amazing food into your garden parties and BBQs.STAINLESS STEEL BODY: Tough shell, it is heat resistant, rusting and scratch damage – perfect for repeated use outdoors.ON-UNIT THERMOMETER: Keeps you aware of the temperature inside, preventing you from burning the pizzas whilst they cook. LONG CHIMNEY: Extracts smoke and safely lets it bellow out from the top – ensuring a smoke-free environment every time.TWO WHEELS: Allows you to move the unit around easily – perfect for storing away when not needed and bringing out with no hassle. DIMENSIONS: 160H x 50L x 36Wcm. Pizza shelves: 30.5L x 30.5W cm. Storage shelf: 41.5L x 37Wcm.MAXIMUM LOAD WEIGHT 10KG BOTTOM SHELF. ASSEMBLY REQUIRED.

See full description
Specifications for Outdoor Garden Pizza Oven Charcoal Bbq Grill 3-Tier Freestanding w/Chimney
  • Width
    36cm
  • Height
    160cm
  • Length
    50cm