Outdoor Garden Solar Light with Base Bollard Lamp Energy-Efficient Optical

Outdoor Garden Solar Light with Base Bollard Lamp Energy-Efficient Optical

Order Code: ZT3351538S

£65.99 Inc VAT (20%)


Description

INTELLIGENT LIGHT: Automatic light sensor comes on when light lower than 3 LUX. It also can be controlled by the switch (HIGH/LOW/Off) at the bottom of the cover.CONTINUOUS LIGHTING TIME: The solar light can work continuously up to 6 hours once fully charged.FOR OUTDOOR: Mading of stainless steel construction with plastic parts, this IP44 grade water-resistant solar light can work well outdoors. Perfect for garden, patio, path etc.ENERGY SAVING: Using solar light is an effective way to save energy, source as well as your bills, a great gesture to our planet.OVERALL DIMENSION: 51.5 L x 47 W x 182.5 H cm. ASSEMBLY REQUIRED.

See full description
Specifications for Outdoor Garden Solar Light with Base Bollard Lamp Energy-Efficient Optical
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome