Rattan Outdoor Garden Furniture Weave Wicker Coffee Table - Black/Grey/Brown

Order Code: ZT3351092S

£72.99 Inc VAT (20%)


Description

LARGE TABLE: Perfect for matching with our other mixed grey rattan pieces from our garden range, it offers a place to keep magazines, cups, plates and everything else near to you.METAL WRAPPED IN RATTAN: Powder coated, rust-resistant steel ensures a strong and stable base, with the PE wicker making it sturdy, durable, easy to clean and resistant to UV and light water damage.TEMPERED GLASS TOP: Sleek and beautiful, provides and even surface and can be easily cleaned for ultimate hygiene. FOUR FEET: Provides balance and stability to the table, with anti-slip feet to protect your floor beneath.DIMENSIONS: 39H x 85L x 50Wcm. MAXIMUM LOAD WEIGHT 70KG. ASSEMBLY REQUIRED.MATCHES WITH ITEM NUMBERS 841-008V70, 860-031GY AND 860-095.

See full description
Specifications for Rattan Outdoor Garden Furniture Weave Wicker Coffee Table - Black/Grey/Brown
  • Product Type
    Coffee Table
  • Material
    Rattan
    Metal
  • Colour
    Black
    Brown
    Grey
  • Finish
    Powder coat